Motion
7010495105 4X1-1/4X2 X=1/4 W=1/4 B180 00076308274085 MMMPBB437752

3M
7010495105 4X1-1/4X2 X=1/4 W=1/4 B180 00076308274085 MMMPBB437752

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 11A2, 4X1-1/4X2, X=1/4, W=1/4 B180 154PK - MMMPBBW37752
MI ITEM #08204823
MFR #7010495105 4X1-1/4X2 X=1/4 W=1/4 B180 00076308274085 MMMPBB437752
List Price$1,088.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495105 4X1-1/4X2 X=1/4 W=1/4 B180 00076308274085 MMMPBB437752

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 11A2, 4X1-1/4X2, X=1/4, W=1/4 B180 154PK - MMMPBBW37752
MI ITEM #08204823
MFR #7010495105 4X1-1/4X2 X=1/4 W=1/4 B180 00076308274085 MMMPBB437752

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,088.23/each for your price

Overview

Mfr description
7010495105 4X1-1/4X2 X=1/4 W=1/4 B180
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308274085
  • UPC_NO
    00076308274085
  • Abrasive Material
    Diamond
  • Overall Diameter
    4 in
  • Overall Thickness
    1.25 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.701 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text