Specifications
Dimensions
- Overall Width0.5000 in
Details
- ColorBlack, White
- MaterialPolyester
- Print TechnologyThermal Transfer
- TypeMulti-Purpose Polyester Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)