Motion
NN3020-D-K-TVP-SP-XL

FAG (SCHAEFFLER)
NN3020-D-K-TVP-SP-XL

Tapered 1:12, 100 mm ID, 150 mm OD, 37 mm Width
Mi Item #08210657
MFR #NN3020-D-K-TVP-SP-XL
Price$1,777.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NN3020-D-K-TVP-SP-XL

Tapered 1:12, 100 mm ID, 150 mm OD, 37 mm Width
Mi Item #08210657
MFR #NN3020-D-K-TVP-SP-XL

Mfr description
NN3020-D-K-TVP-SP-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,777.42/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    37 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)