Motion
41630D
BEARING RACE&SEAL SET 10PC 1.565-3.8&CASE
Mi Item #08211895
MFR #41630D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BEARING RACE&SEAL SET 10PC 1.565-3.8&CASE
Mi Item #08211895
MFR #41630D

Mfr description
41630D BEARING RACE & SEAL SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    Driver Handle, (9) Bearing & Seal Drivers 1.565" to 3.180"
  • Max Size
    3.18 in
  • Min Size
    1.565 in
  • Size
    1.565 in to 3.180 in

Details

  • Additional Details
    Blow Mold Case
  • Material
    Steel
  • Number Of Pieces
    10
  • Type
    Bearing Race & Seal Set
  • UPC_NO
    082171416309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)