Motion
R-ZFWH-62EMB
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 800 lbs Load Capacity
Mi Item #08213122
MFR #R-ZFWH-62EMB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 800 lbs Load Capacity
Mi Item #08213122
MFR #R-ZFWH-62EMB

Mfr description
R-ZFWH-62EMB RIGID CASTER ZFWH 6X2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Plate Size  
    4.0000 x 4-1/2 in
  • Overall Height
    7.5000 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Rig Type
    Weldment
  • Caster Type
    Rigid
  • Load Capacity
    800 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Orange Tread on Alum Center
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Ergo-Tech
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)