Motion
93242

VIKAN
93242

Vikan Spray Gun - Green
Mi Item #08213736
MFR #93242
Price$242.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
93242

Vikan Spray Gun - Green
Mi Item #08213736
MFR #93242

Mfr description
93242 VIKAN SPRAY GUN - GREEN
  • Suitable for cleaning floors and machinery
  • By applying a variable amount of tension on the rubber insulated trigger, the user can control the pressure of the water jet
  • The tool is suitable for many cleaning applications including rinsing off work surfaces and walls after chemical foaming
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.12/each

Specifications

Dimensions

  • Length
    5.7 in

Details

  • Color
    Green
  • For Use With
    Water Hose
  • Manufacturer Upc Number
    5705020932427
  • Material
    Rubber, Brass/Stainless Steel
  • UPC_NO
    5705020932427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)