Motion
N219WC3
NSK Light Cylindrical Roller Bearing, 95 mm Dia Bore, 170 mm OD, 1 Row, 32 mm W, 166000 N Dynamic/195000 N Static Load
MI ITEM #08216547
MFR #N219WC3
List Price$1,213.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 95 mm Dia Bore, 170 mm OD, 1 Row, 32 mm W, 166000 N Dynamic/195000 N Static Load
MI ITEM #08216547
MFR #N219WC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,213.68/each for your price

Overview

Mfr description
N219WC3 CYLINDRICAL ROLLER BEARING -

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    4500 rpm
  • Maximum RPM (Grease)
    3800 rpm
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Inner Ring Width
    32 mm
  • Outer Ring Width
    32 mm
  • Fillet Radius
    2 mm
  • Series
    2
  • Weight
    6.15 lbs
  • Manufacturer Upc Number
    029176070976
  • UPC_NO
    029176070976
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text