Specifications
Dimensions
- Hose Length13 ft
Details
- Adapter TypeG3 Adapter
- Case TypeIncludes Case
- Gas Valve TypeVersion 1 Gas Valve (M28x1.5)
- Gauge Pressure Range0 to 3500 psi
- Manufacturer Catalog
- Maximum Operating Pressure3500 psi
- Part TypeCharging and Gauging Kit
Overview
Mfr description
FPK 250 F4 G3 K ELEMENT