Overview
Mfr description
MMMRBDW1894 UPC-00076308243562
- For industrial/occupational use only. Not for consumer sale or use.
- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide, and ceramic work pieces
- Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel
- Designed to provide high free
- cutting action for the fastest cut possible
- Various wheel designs are available for gashing, primary and secondary relief and end work
- Arbor holes are made to customer specifications
Specifications
- Manufacturer Upc Number00076308243562
- UPC_NO00076308243562
- Abrasive MaterialDiamond
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide, and ceramic work pieces • Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel • Designed to provide high free•cutting action for the fastest cut possible • Various wheel designs are available for gashing, primary and secondary relief and end work • Arbor holes are made to customer specifications
- Weight1.202 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data