Motion
JNLW-24MMX3.0

PCI
JNLW-24MMX3.0

Hex Jam Nut & Lock Washer - Steel Material
Mi Item #08222609
MFR #JNLW-24MMX3.0
Price$13.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-24MMX3.0

Hex Jam Nut & Lock Washer - Steel Material
Mi Item #08222609
MFR #JNLW-24MMX3.0

Mfr description
JNLW-24MMX3.0 JAM NUT & LOCK WASHER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.10/each

Specifications

Dimensions

  • Hex Size
    1-9/16 in
  • Weight
    0.209 lb

Details

  • Material
    Steel
  • Thread Pitch Type
    Metric
  • Thread Standard
    Metric
  • Type
    Hex Jam Nut & Lock Washer
  • UPC_NO
    841946146618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)