Motion
84724 24 IN X 20YDS  PAINT PROTECTIVE FILM, SGH12, 12MIL TRANSPARENT

3M
84724 24 IN X 20YDS PAINT PROTECTIVE FILM, SGH12, 12MIL TRANSPARENT

Scotchgard™ Paint Protection Film SGH12, 84724, 12 mil, Transparent, 24 in x 20 yd, AAD Accounts
MI ITEM #08223585
MFR #84724 24 IN X 20YDS PAINT PROTECTIVE FILM, SGH12, 12MIL TRANSPARENT
List Price$1,811.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84724 24 IN X 20YDS PAINT PROTECTIVE FILM, SGH12, 12MIL TRANSPARENT

Scotchgard™ Paint Protection Film SGH12, 84724, 12 mil, Transparent, 24 in x 20 yd, AAD Accounts
MI ITEM #08223585
MFR #84724 24 IN X 20YDS PAINT PROTECTIVE FILM, SGH12, 12MIL TRANSPARENT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,811.61/each for your price

Overview

Mfr description
84724 24 IN X 20YDS PAINT PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Transparent
  • Length
    60 ft
  • Width
    24 in
  • Manufacturer Upc Number
    50051141847240
  • UPC_NO
    50051141847240
  • Weight
    16.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text