Motion
5L100100HDF
1" x 1" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
MI ITEM #08223669
MFR #5L100100HDF
List Price$243.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" x 1" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
MI ITEM #08223669
MFR #5L100100HDF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$243.67/each for your price

Overview

Mfr description
5L100100HDF

Specifications

  • Outside Diameter
    2.2500 in
  • Country of Origin
    USA
  • Material
    Steel
  • Series
    Signature
  • Bore Diameter
    1.0000 in
  • UPC_NO
    662786017568
  • Style
    Heavy Duty
  • Weight
    3.25 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text