1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
PNU-2448
Cart - Blue
MI ITEM #
08225639
MFR #
PNU-2448
Price
$1,008.46
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
VESTIL MANUFACTURING CO PNU-2448
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
PNU-2448
Cart - Blue
MI ITEM #
08225639
MFR #
PNU-2448
Mfr description
PNU-2448 PNU. TIRE STEEL PLATFORM TK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,008
.46
/each
Add to Cart
Specifications
Dimensions
Outside Height
46-5/16 in
Outside Length
52-1/2 in
Outside Width
24 in
Details
Color
Blue
Material
Steel
Weight Capacity
1500 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items