Specifications
Dimensions
- Cord Length50 ft
Details
- Clamp Rating100 AMP
- Cord EndingStatic Discharge Clamp
- Current100 A
- Description KeywordStatic Discharge Clamp
- Housing ColorStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)