1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REELCRAFT IND. INC.
L 5550 123 3A-17WH-WC
Spring Retractable Power Cord Reel - Single Outlet Cord End, 45 ft, 20 A, 12 AWG
MI ITEM #
08228088
MFR #
L 5550 123 3A-17WH-WC
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Power Distribution
Power and Light Cord Reels
REELCRAFT IND. INC. L 5550 123 3A-17WH-WC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REELCRAFT IND. INC.
L 5550 123 3A-17WH-WC
Spring Retractable Power Cord Reel - Single Outlet Cord End, 45 ft, 20 A, 12 AWG
MI ITEM #
08228088
MFR #
L 5550 123 3A-17WH-WC
Mfr description
L 5550 123 3A-17WH-WC CORD REEL OUTLET
Reinforced Steel - The robotically steel base offers maximum strength and consistent quality
Heavy Duty Collector Ring - A robust collector ring assures maximum conductivity current flow
Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding. Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cord Length
45 ft
Weight
33 lbs
Wire Gauge
12 AWG
Details
Cord Ending
Single Outlet
Current
20 A
Description Keyword
Single Outlet Cord End
Drive Mechanism
Spring Retractable
Housing Color
White
Material
Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items