Motion
L 5750 103 X
Spring Retractable Power Cord Reel - Flying Leads, 50 ft, 35 A, 10 AWG, SEOOW
MI ITEM #08228091
MFR #L 5750 103 X
Price$1,470.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Retractable Power Cord Reel - Flying Leads, 50 ft, 35 A, 10 AWG, SEOOW
MI ITEM #08228091
MFR #L 5750 103 X

Mfr description
L5750-103-X HVY DUTY POWER CORD REEL
  • Guide arm adjusts to two positions.
  • The heavy duty Series 5000 cord reels are all-steel construction and compact for a wide range of applications with critical space requirements.
  • A robust collector ring assures maximum conductivity current flow
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,470.77/each

Specifications

Dimensions

  • Cord Length
    50 ft
  • Weight
    55 lbs
  • Wire Gauge
    10 AWG

Details

  • Cord Ending
    Flying Leads
  • Cord Type
    SEOOW
  • Current
    35 A
  • Description Keyword
    Flying Leads
  • Drive Mechanism
    Spring Retractable
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567007203
  • Number of Conductors
    3
  • UPC_NO
    699567007203
  • Voltage
    115 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)