Motion
L NM430 104 X

REELCRAFT IND. INC.
L NM430 104 X

Spring Retractable Power Cord Reel - Flying Leads, 30 ft, 16 A, 10 AWG
MI ITEM #08228095
MFR #L NM430 104 X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
L NM430 104 X

Spring Retractable Power Cord Reel - Flying Leads, 30 ft, 16 A, 10 AWG
MI ITEM #08228095
MFR #L NM430 104 X

Mfr description
L NM430 104 X CORD REEL, FLYING LEADS
  • NEMA 4 rating provides protection to water or dust, indoor and out
  • Large, easy to access junction box
  • Cast aluminum construction with yellow powder coat finish
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    30 ft
  • Weight
    50 lbs
  • Wire Gauge
    10 AWG

Details

  • Cord Ending
    Flying Leads
  • Current
    16 A
  • Description Keyword
    Flying Leads
  • Drive Mechanism
    Spring Retractable
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)