1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REELCRAFT IND. INC.
L NM440 124 X
Spring Retractable Power Cord Reel - Flying Leads, 40 ft, 14 A, 12 AWG
MI ITEM #
08228097
MFR #
L NM440 124 X
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Power Distribution
Power and Light Cord Reels
REELCRAFT IND. INC. L NM440 124 X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REELCRAFT IND. INC.
L NM440 124 X
Spring Retractable Power Cord Reel - Flying Leads, 40 ft, 14 A, 12 AWG
MI ITEM #
08228097
MFR #
L NM440 124 X
Mfr description
L NM440 124 X CORD REEL, FLYING LEADS
NEMA 4 rating provides protection to water or dust, indoor and out
Large, easy to access junction box
Cast aluminum construction with yellow powder coat finish
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cord Length
40 ft
Weight
50 lbs
Wire Gauge
12 AWG
Details
Cord Ending
Flying Leads
Current
14 A
Description Keyword
Flying Leads
Drive Mechanism
Spring Retractable
Material
Aluminum
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items