Motion
L NM445 144 X

REELCRAFT IND. INC.
L NM445 144 X

Spring Retractable Power Cord Reel - Flying Leads, 45 ft, 11 A, 14 AWG
Mi Item #08228098
MFR #L NM445 144 X
Price$4,571.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
L NM445 144 X

Spring Retractable Power Cord Reel - Flying Leads, 45 ft, 11 A, 14 AWG
Mi Item #08228098
MFR #L NM445 144 X

Mfr description
L NM445 144 X CORD REEL, FLYING LEADS
  • NEMA 4 rating provides protection to water or dust, indoor and out
  • Large, easy to access junction box
  • Cast aluminum construction with yellow powder coat finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,571.20/each

Specifications

Dimensions

  • Cord Length
    45 ft
  • Weight
    50 lbs
  • Wire Gauge
    14 AWG

Details

  • Cord Ending
    Flying Leads
  • Current
    11 A
  • Description Keyword
    Flying Leads
  • Drive Mechanism
    Spring Retractable
  • Material
    Aluminum
  • UPC_NO
    699567022855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)