Specifications
Dimensions
- Cord Length50 ft
- Wire Gauge14 AWG
Details
- Cord EndingLED Light
- Description KeywordLED Light Cord End
- Drive MechanismSpring Retractable
- MaterialComposite
- Mounting TypeDetachable Mounting Bracket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)