Motion
LG3075 143 9Q

REELCRAFT IND. INC.
LG3075 143 9Q

Spring Retractable Power Cord Reel - Quad Outlet Cord End, 75 ft.
Mi Item #08228106
MFR #LG3075 143 9Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
LG3075 143 9Q

Spring Retractable Power Cord Reel - Quad Outlet Cord End, 75 ft.
Mi Item #08228106
MFR #LG3075 143 9Q

Mfr description
LG3075 143 9Q CORD REEL, QUAD TAP OUTLET
  • Designed for overhead mounting
  • Very compact design
  • High-impact resistant composite case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    75 ft.

Details

  • Cord Ending
    Quad Outlet
  • Description Keyword
    Quad Outlet Cord End
  • Drive Mechanism
    Spring Retractable
  • Material
    Composite
  • Maximum Amps
    10 A
  • Mounting Type
    Detachable Mounting Bracket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)