Motion
LS 5425 123 X

REELCRAFT IND. INC.
LS 5425 123 X

Spring Retractable Power Cord Reel - Flying Leads, 25 ft, 20 A, 12 AWG
MI ITEM #08228113
MFR #LS 5425 123 X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
LS 5425 123 X

Spring Retractable Power Cord Reel - Flying Leads, 25 ft, 20 A, 12 AWG
MI ITEM #08228113
MFR #LS 5425 123 X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    25 ft
  • Weight
    27 lbs
  • Wire Gauge
    12 AWG

Details

  • Cord Ending
    Flying Leads
  • Current
    20 A
  • Description Keyword
    Flying Leads
  • Drive Mechanism
    Spring Retractable
  • Material
    Stainless Steel

Overview

Mfr description
LS 5425 123 X CORD REEL, FLYING LEADS
  • Quiet - These reels utilize a cam latching system, making them much quieter and smother than other reels in their class
  • Compact - A space saving design makes them ideal for minimum space requirements
  • Superior strength - A robotically welded base, engineered structural supports and high-grade industrial 304L stainless steel combine to give this reel superior strength and stability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought