Specifications
Dimensions
- Cord Length45 ft
- Weight27 lbs
- Wire Gauge12 AWG
Details
- Cord EndingSingle Outlet - Medical Grade
- Current15 A
- Description KeywordMedical Grade Single Outlet Cord End
- Drive MechanismSpring Retractable
- MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)