Motion
S216-218
O-Ring - Viton Material, 1-1/4 in ID
Mi Item #08228148
MFR #S216-218
Price$18.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - Viton Material, 1-1/4 in ID
Mi Item #08228148
MFR #S216-218

Mfr description
S216-218 RING, "O" (VITON) (1" SWIVEL)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.03/each

Specifications

Dimensions

  • Inside Diameter  
    1-1/4 in

Details

  • Description
    O-Ring
  • Material
    Viton
  • Product Type
    O-Rings
  • UPC_NO
    699567014256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)