Motion
SBO210-0.5E1/663U-210AK

HYDAC CORP
SBO210-0.5E1/663U-210AK

3041899 Diaphragm Accumulator - 0.132 gal Capacity, 3000 psi Max, 1/2 BSPP Fluid Port, M 28 x 1.5 Gas Port, ECO (Hydrin) Diaphragm Material, Threaded Connection, 4.13 in Shell Diameter, Carbon Steel - Low Temp Shell Material
Mi Item #08228509
MFR #SBO210-0.5E1/663U-210AK
Price$349.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SBO210-0.5E1/663U-210AK

3041899 Diaphragm Accumulator - 0.132 gal Capacity, 3000 psi Max, 1/2 BSPP Fluid Port, M 28 x 1.5 Gas Port, ECO (Hydrin) Diaphragm Material, Threaded Connection, 4.13 in Shell Diameter, Carbon Steel - Low Temp Shell Material
Mi Item #08228509
MFR #SBO210-0.5E1/663U-210AK

Mfr description
SBO210-0.5E1/663U-210AK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.66/each

Specifications

Dimensions

  • Accumulator Weight
    3.7 lbs
  • Fluid Port
    1/2 BSPP
  • Overall Height
    6.15 in
  • Shell Diameter
    4.13 in

Details

  • Accumulator Capacity
    0.132 gal (US)
  • Additional Details
    Diaphragm accumulators are a cost effective option for numerous functions involving energy storage, shock absorption or pulsation dampening in a hydraulic or fluid system.
  • Country Certification
    Italy
  • Diaphragm Material
    ECO (Hydrin)
  • Fluid Port Material
    Low Temperature Carbon Steel
  • Gas Port
    M 28 x 1.5
  • Line Connection
    Threaded Connection
  • Manufacturer Catalog
  • Maximum Flow Rate
    25 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Temperature
    250 ˚F
  • Medium
    Mineral Oils;Water
  • Mounting Position
    Any Angle
  • Port Gender
    Female
  • Pressure Ratio
    8:1
  • Repairable
    Non Repairable
  • Series
    SBO 210
  • Shell Material
    Carbon Steel - Low Temp
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)