Motion
7005-04-S10-18
MALE JIC SAE 37 DEGREE FLARE
Mi Item #08229927
MFR #7005-04-S10-18
Price$17.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #08229927
MFR #7005-04-S10-18

Mfr description
7005-04-S10-18 04MJ-18MM MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.74/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    37.5
  • Thread Depth
    4.4

Details

  • Product Type
    O-Rings
  • Series
    7005_DIN HEAVY
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)