Motion
NJ 312 ECP/C4

SKF
NJ 312 ECP/C4

Cylindrical roller bearings, single row - Straight, 60 mm ID, 130 mm OD, 31 mm Width
MI ITEM #08230903
MFR #NJ 312 ECP/C4
Price$482.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 312 ECP/C4

Cylindrical roller bearings, single row - Straight, 60 mm ID, 130 mm OD, 31 mm Width
MI ITEM #08230903
MFR #NJ 312 ECP/C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$482.58/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316570922486
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    3
  • UPC_NO
    7316570922486

Overview

Mfr description
NJ 312 ECP C4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought