Motion
P550529
P550529 - SPIN ON FUEL FILTER
Mi Item #08231219
MFR #P550529
Price$40.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550529 - SPIN ON FUEL FILTER
Mi Item #08231219
MFR #P550529

Mfr description
P550529 - SPIN ON FUEL FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.34/each

Specifications

Dimensions

  • Outside Diameter
    107.50 mm
  • Overall Length
    262 mm
  • Thread Size
    M32 x 1.5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)