Motion
P550758
P550758 - SPIN-ON FULL FLOW LUBE FILTER
Mi Item #08231239
MFR #P550758
Price$23.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550758 - SPIN-ON FULL FLOW LUBE FILTER
Mi Item #08231239
MFR #P550758

Mfr description
P550758 - SPIN-ON FULL FLOW LUBE FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.08/each

Specifications

Dimensions

  • Outside Diameter
    93 mm
  • Overall Length
    136 mm
  • Thread Size
    M24 x 1.5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)