Motion
3680D
Engine Tool Set 15 Pieces
Mi Item #08241885
MFR #3680D
Price$123.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engine Tool Set 15 Pieces
Mi Item #08241885
MFR #3680D

Mfr description
3680D RATCHET SERPENTINE BELT TOOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.40/each

Specifications

Dimensions

  • Metric Size
    13, 14, 15, 15mm Crowfoot Wrenches, 16, 17, 18, 19mm 6 Pt. Sockets. 13
  • Size Range
    3/8-3/4" Adaptors, 13-19mm 6pt Sockets, 13-15mm Crowfoot

Details

  • Accessories
    Long Bar, GearWrench Special Ratcheting Wrench, 3/8, 1/2, 3/4" Adaptors
  • Case Type
    Blow Molded Case
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    15
  • Number Of Points
    6
  • PSC Code
    4910
  • Tool Type
    Serpentine Belt Tool Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)