Motion
K02770007
Krylon® Aerosol Spray Paint - Gold, 12 oz Container Size, Solvent, Exterior, Interior, Metallic Finish, 25 ft² Coverage Range, 25 min to 2 hrs Dry Time
Mi Item #08241924
MFR #K02770007
Price$13.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - Gold, 12 oz Container Size, Solvent, Exterior, Interior, Metallic Finish, 25 ft² Coverage Range, 25 min to 2 hrs Dry Time
Mi Item #08241924
MFR #K02770007

Mfr description
K02770007 METALLIC GOLD
  • Excellent adhesion and durability
  • Indoor/outdoor use with maximum rust protection
  • No sanding or priming required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.90/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    25 ft²
  • Weight
    1.03 lbs
  • Weight Case
    6.174 lbs
  • Weight Each
    1.029 lbs

Details

  • Base Type
    Solvent
  • Color
    Gold
  • Color Family
    Metallic
  • Dry Time
    25 min to 2 hrs
  • Exposure
    Exterior, Interior
  • Finish
    Metallic
  • Harmonization Code
    3208100000
  • Manufacturer Upc Number
    724504127703
  • Package Quantity
    6
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • UPC_NO
    724504127703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)