Motion
K02735007
Krylon® Aerosol Spray Paint - Clear, 12 oz Container Size, Acrylic, Exterior, Interior, Satin Finish, 15 ft² Coverage Range, 20 min to 1 h Dry Time
Mi Item #08241982
MFR #K02735007
Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - Clear, 12 oz Container Size, Acrylic, Exterior, Interior, Satin Finish, 15 ft² Coverage Range, 20 min to 1 h Dry Time
Mi Item #08241982
MFR #K02735007

Mfr description
K02735007 SATIN CLEAR
  • Excellent adhesion and durability
  • Indoor/outdoor use with maximum rust protection
  • No sanding or priming required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.58/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    15 ft²
  • Weight
    1.03 lbs
  • Weight Case
    6.174 lbs
  • Weight Each
    1.029 lbs

Details

  • Base Type
    Acrylic
  • Color
    Clear
  • Color Family
    Clear
  • Dry Time
    20 min to 1 h
  • Exposure
    Interior/Exterior
  • Finish
    Satin
  • Harmonization Code
    3208200000
  • Manufacturer Upc Number
    "ERROR:#N/A"
  • Max Application Temperature
    75 °F;23.9 °C
  • Min Application Temperature
    55 °F;13 °C
  • Nozzle Type
    Fan Spray
  • Package Quantity
    6
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Resin Type
    Acrylic Lacquer
  • Surface
    Wood, Metal, Wicker, Plastic, Glass, Plaster, Vinyl, Tile, Masonry, Laminate
  • UPC_NO
    724504127352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)