Motion
QT0390100
Krylon® Aerosol Spray Paint - APWA White, 22 oz Container Size, Water, Exterior, Interior, 864 LFT Coverage Range, 10 min Dry Time
Mi Item #08242004
MFR #QT0390100
Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - APWA White, 22 oz Container Size, Water, Exterior, Interior, 864 LFT Coverage Range, 10 min Dry Time
Mi Item #08242004
MFR #QT0390100

Mfr description
QT0390100 APWA WHITE
  • Provides 22 oz of paint 29% more than the 17 oz can
  • One pass valve for bold, bright, visible markings
  • Glove Grip™ cap has a 5% wider opening to easily accommodate work gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.47/each

Specifications

Dimensions

  • Container Size
    22 oz
  • Coverage Range
    864 LFT
  • Weight
    1.79 lbs
  • Weight Case
    21.456 lbs
  • Weight Each
    1.788 lbs

Details

  • Base Type
    Water
  • Color
    APWA White
  • Color Family
    White
  • Dry Time
    10 min
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Proposed Excavation
  • Harmonization Code
    3209900000
  • Manufacturer Upc Number
    "ERROR:#N/A"
  • Nozzle Type
    Non-Clogging Spray Tip
  • Package Quantity
    12
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Resin Type
    Solvent-Based
  • Surface
    Roads, Pavements, Gravel, Soil, Grass
  • UPC_NO
    075577014095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)