Motion
QT0371500
Krylon® Aerosol Spray Paint - Fluorescent Purple, 22 oz Container Size, Exterior, Interior, Flourescent Finish, 864 LFT Coverage Range, 10 min Dry Time
Mi Item #08242012
MFR #QT0371500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - Fluorescent Purple, 22 oz Container Size, Exterior, Interior, Flourescent Finish, 864 LFT Coverage Range, 10 min Dry Time
Mi Item #08242012
MFR #QT0371500

Mfr description
QT0371500 FLUORESCENT PURPLE
  • Provides 22 oz of paint  29% more than the 17 oz can
  • One pass valve for bold, bright, visible markings
  • Glove Grip™ cap has a 5% wider opening to easily accommodate work gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    22 oz
  • Coverage Range
    864 LFT
  • Weight
    1.79 lbs
  • Weight Case
    21.456 lbs
  • Weight Each
    1.788 lbs

Details

  • Color
    Fluorescent Purple
  • Color Family
    Purple
  • Dry Time
    10 min
  • Exposure
    Exterior, Interior
  • Finish
    Flourescent
  • Harmonization Code
    3209100000
  • Manufacturer Upc Number
    "ERROR:#N/A"
  • Package Quantity
    12
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)