Overview
Mfr description
QT0361500 FLUORESCENT PURPLE
- Provides 22 oz of paint 29% more than the 17 oz can
- One pass valve for bold, bright, visible markings
- Glove Grip™ cap has a 5% wider opening to easily accommodate work gloves
Specifications
- ColorFluorescent Purple
- Color FamilyPurple
- Container Size22 oz
- Coverage Range864 LFT
- Dry Time3 min
- ExposureExterior, Interior
- FinishFlourescent
- Harmonization Code3208100000
- Manufacturer Upc Number"ERROR:#N/A"
- Package Quantity12
- Prop 65 StatementWARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
- Weight1.79 lbs
- Weight Case21.456 lbs
- Weight Each1.788 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data