Overview
Mfr description
16TM05201SGL SWIVEL CASTER W/ BRAKE
Specifications
- Wheel Bearing TypeRoller
- Mount Height6.5000 in
- Swivel Lead Length
- Tread Width2.0000 in
- Type Of BearingRoller
- Series16
- Swivel Radius4.1250 in
- Wheel ColorBlack Phenolic Resin
- Wheel TypeTM - Phenolic
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data