Motion
TBC-SS035
1 1/4 to 1 3/8 in. Size Range Heavy Duty T-Bolt Clamp 304 Stainless Steel Band, Bolt and Nut
Mi Item #08257265
MFR #TBC-SS035
Price$6.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 1/4 to 1 3/8 in. Size Range Heavy Duty T-Bolt Clamp 304 Stainless Steel Band, Bolt and Nut
Mi Item #08257265
MFR #TBC-SS035

Mfr description
TBC-SS035 HOSE CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.79/each

Specifications

Dimensions

  • Maximum Diameter
    1.3750 in
  • Minimum Diameter
    1.2500 in

Details

  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Stainless Steel
  • UPC_NO
    822353139462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)