1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LITTLE GIANT
RR-3036
All-Welded Wire Reel Rack
Mi Item #
08259487
MFR #
RR-3036
Price
$1,329.95
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
LITTLE GIANT RR-3036
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LITTLE GIANT
RR-3036
All-Welded Wire Reel Rack
Mi Item #
08259487
MFR #
RR-3036
Mfr description
RR-3036 ALL WELDED WIRE REEL RACK
Sturdy, welded steel reel storage rack is available in two standard heights, 72"H and 54" high. The 72" high rack features, 3 levels. The two upper levels each have three 5/8" dia. spindles, and the lower level includes a single 1" diameter spindle and two 5/8" diameter spindles. The 54" high rack features 2 levels. The upper level has three 5/8" dia. spindles, and the lower level includes a single 1" diameter spindle and two 5/8" diameter spindles. Each spindle has 33" of useable width. 150 lbs. capacity per spindle. Welded construction means no assembly. Removable wire guides. Footpads have lag holes to secure to floor. Powder coated finish.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,329
.95
/each
Add to Cart
Specifications
Dimensions
Height
72 in
Length
30 in
Width
36 in
Details
Caddy Material
Steel
Color
Gray
Weight Capacity
150 lbs, 300 lbs
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items