Specifications
Dimensions
- Bore Diameter55 mm
- Length Through Bore2.5000 in
- Maximum Bore Diameter2.5000 in
- Outside Diameter4.5000 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)