Motion
2114308

HYDAC CORP
2114308

Charging and Gauging Kit - Bladder Accumulators, Piston Accumulators, Diaphragm Accumulators, 0 to 3625 psi, G3 Adapter & A3 Adapter, 8 ft Hose, Includes Case
Mi Item #08264212
MFR #2114308
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2114308

Charging and Gauging Kit - Bladder Accumulators, Piston Accumulators, Diaphragm Accumulators, 0 to 3625 psi, G3 Adapter & A3 Adapter, 8 ft Hose, Includes Case
Mi Item #08264212
MFR #2114308

Mfr description
FPU-1-350/250F2.5G3A3K ACCUM N2 CHARG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    8 ft

Details

  • Adapter Type
    G3 Adapter & A3 Adapter
  • Case Type
    Includes Case
  • Gauge Pressure Range
    0 to 3625 psi
  • Maximum Operating Pressure
    5075 psi
  • Part Type
    Charging and Gauging Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)