Motion
98108800

Apache
98108800

Pressure Washer Water Hose - 100 ft Length, 200 psi, 5/8 in ID
Mi Item #08264475
MFR #98108800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache
98108800

Pressure Washer Water Hose - 100 ft Length, 200 psi, 5/8 in ID
Mi Item #08264475
MFR #98108800

Mfr description
98108800 5/8"X100' RUBR WATER HS
  • Heavy-duty, industrial water hose ideal for tough environments
  • Resistant to abrasion, heat, sunlight, ozone, and weathering
  • Coupled with brass garden hose thread fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    5/8 in
  • Length
    100 ft
  • Operating Pressure
    200 psi

Details

  • Color
    Black
  • Material
    EPDM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)