1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Apache
98108806
Pressure Washer Water Hose - 75 ft Length, 200 psi, 3/4 in ID
MI ITEM #
08264477
MFR #
98108806
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Pressure Washers and Accessories
Pressure Washer Parts and Accessories
Apache 98108806
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apache
98108806
Pressure Washer Water Hose - 75 ft Length, 200 psi, 3/4 in ID
MI ITEM #
08264477
MFR #
98108806
Mfr description
98108806 3/4"X75' RUBR WATER HS
Heavy-duty, industrial water hose ideal for tough environments
Resistant to abrasion, heat, sunlight, ozone, and weathering
Coupled with brass garden hose thread fittings
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside Diameter
3/4 in
Length
75 ft
Operating Pressure
200 psi
Details
Color
Black
Material
EPDM
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items