Motion
98388086

Apache
98388086

Pressure Washer Hose - 50 ft Length, 3000 psi, 3/8 in ID
Mi Item #08264692
MFR #98388086
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache
98388086

Pressure Washer Hose - 50 ft Length, 3000 psi, 3/8 in ID
Mi Item #08264692
MFR #98388086

Mfr description
98388086 3/8"X50' 3000# PW HS
  • 3000 PSI, non-marking hose designed for hot and cold water applications
  • Abrasion and medium oil resistance
  • Fits most cold water pressure washers with 3/8" pipe x male swivel thread fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    3/8 in
  • Length
    50 ft
  • Operating Pressure
    3000 psi

Details

  • Color
    Black
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)