Motion
10085570

Apache
10085570

Pressure Washer Hose - 50 ft Length, 4000 psi, 3/8 in ID
MI ITEM #08264697
MFR #10085570
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache
10085570

Pressure Washer Hose - 50 ft Length, 4000 psi, 3/8 in ID
MI ITEM #08264697
MFR #10085570

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    3/8 in
  • Length
    50 ft
  • Operating Pressure
    4000 psi

Details

  • Color
    Black
  • Material
    Nitrile

Overview

Mfr description
10085570 3/8"X50' 4000# PW HS
  • 4000 PSI hose designed for hot and cold water applications
  • Abrasion and medium oil resistance
  • Fits most cold water pressure washers with 3/8" pipe thread fittings
  • Bend restrictor prevents damage from kinking at the coupling
  • OEM quality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought