1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Apache
10085574
Pressure Washer Hose - 50 ft Length, 4000 psi, 3/8 in ID
Mi Item #
08264699
MFR #
10085574
Price
$206.45
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Pressure Washers and Accessories
Pressure Washer Parts and Accessories
Apache 10085574
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apache
10085574
Pressure Washer Hose - 50 ft Length, 4000 psi, 3/8 in ID
Mi Item #
08264699
MFR #
10085574
Mfr description
10085574 3/8"X50' 4000# PW HS
4000 PSI hose designed for hot and cold water applications
Abrasion and medium oil resistance
Fits most cold water pressure washers with quick disconnect fittings
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$206
.45
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
3/8 in
Length
50 ft
Operating Pressure
4000 psi
Details
Color
Black
Material
Nitrile
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items