Motion
10085577

Apache
10085577

Pressure Washer Hose - 35 ft Length, 2600 psi, 1/4 in ID
MI ITEM #08264700
MFR #10085577
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache
10085577

Pressure Washer Hose - 35 ft Length, 2600 psi, 1/4 in ID
MI ITEM #08264700
MFR #10085577

Mfr description
10085577 1/4"X35' 2600# PW HS
  • 2600 PSI hose designed for most cold water applications
  • 60% lighter than standard rubber
  • Fits most cold water pressure washers with metric connections
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1/4 in
  • Length
    35 ft
  • Operating Pressure
    2600 psi

Details

  • Color
    Black
  • Material
    Thermoplastic Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)