Motion
10085582

Apache
10085582

Pressure Washer Hose - 25 ft Length, 2600 psi, 1/4 in ID
Mi Item #08264701
MFR #10085582
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache
10085582

Pressure Washer Hose - 25 ft Length, 2600 psi, 1/4 in ID
Mi Item #08264701
MFR #10085582

Mfr description
10085582 1/4"X25' 2600# PW HS
  • 2600 PSI hose designed for most cold water applications
  • 60% lighter than standard rubber
  • Fits most cold water pressure washers with metric connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1/4 in
  • Length
    25 ft
  • Operating Pressure
    2600 psi

Details

  • Color
    Black
  • Material
    Thermoplastic Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)