1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Apache
10085591
Pressure Washer Hose - 50 ft Length, 3700 psi, 5/16 in ID
Mi Item #
08264703
MFR #
10085591
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Pressure Washers and Accessories
Pressure Washer Parts and Accessories
Apache 10085591
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apache
10085591
Pressure Washer Hose - 50 ft Length, 3700 psi, 5/16 in ID
Mi Item #
08264703
MFR #
10085591
Mfr description
10085591 5/16"X50' 3700# PRESS WASH HS
3700 PSI hose designed for most cold water applications
60% lighter than standard rubber
Fits most cold water pressure washers with metric connections
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside Diameter
5/16 in
Length
50 ft
Operating Pressure
3700 psi
Details
Color
Black
Material
Thermoplastic Rubber
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items