Motion
10085585

Apache
10085585

Pressure Washer Hose - 50 ft Length, 3100 psi, 1/4 in ID
MI ITEM #08264704
MFR #10085585
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache
10085585

Pressure Washer Hose - 50 ft Length, 3100 psi, 1/4 in ID
MI ITEM #08264704
MFR #10085585

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10085585 1/4"X50' 3100# PW HS
  • 3100 PSI hose remains flexible under high pressure
  • Made from durable, lightweight materials that are kink resistant under pressure
  • Twice as abrasion resistant as rubber or thermal plastic rubbers and is non-marking
  • Works with both gas and electric pressure washers
  • Bend restrictor prevents damage from kinking at the coupling

Specifications

  • Material
    Nylon Blend
  • Length
    50 ft
  • Operating Pressure
    3100 psi
  • Color
    Blue
  • Inside Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text