Motion
99023802

Apache
99023802

Pressure Washer Gun Kit - 18 in Length, 4000 psi, For Use With 4000 PSI Pressure Washers
MI ITEM #08265116
MFR #99023802
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache
99023802

Pressure Washer Gun Kit - 18 in Length, 4000 psi, For Use With 4000 PSI Pressure Washers
MI ITEM #08265116
MFR #99023802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 in
  • Operating Pressure
    4000 psi

Details

  • Includes
    4000 PSI Gun, 18" Metric Wand, 3/8" Quick Disconnect Plug x Male Pipe Thread Adapter, Male Metric x Male Pipe Thread Adapter, 5 Quick Disconnect Spray Tips: 0°, 15°, 25°, 40°, 65°

Overview

Mfr description
99023802 4000# MET PW GUN KIT
  • Designed for metric pressure washers and metric accessories
  • Gun has a 3/8" female pipe thread inlet for easy adaptability
  • Safety trigger lock helps prevent accidental spraying

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought